Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ CleanTip™ Swabs: Foam Series
SDP

Catalog No. 18363 Shop All Texwipe Products
Change view
Click to view available options
Tip Style:
Flexible
Rigid
Length (Metric) Handle:
54 mm
92.5 mm
101.8 mm
105.8 mm
106 mm
Diameter (Metric) Tip:
4.8 mm
6.7 mm
10.9 mm
12.7 mm
15 mm
19.2 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Length (Metric) Handle Diameter (Metric) Tip
18-363 Rigid 101.8 mm 12.7 mm
18-360 Flexible 105.8 mm 19.2 mm
18-359 Rigid 106 mm 15 mm
18-362 Flexible 92.5 mm 6.7 mm
18-358 Flexible 54 mm 10.9 mm
18-361 Flexible 92.5 mm 4.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-363 Supplier Texwipe™ Supplier No. TX712A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Certified to be silicone-free

High performance for applications requiring sorbency, low particle generation and solvent resistance.

  • High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
  • Softness and low abrasion protect delicate components
  • Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction Rigid head paddle, long, easy-grip handle
Diameter (English) Handle 0.205 in.
Length (English) 5.02 in.
For Use With (Application) Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 5.2 mm
Length (Metric) 127.5 mm
Length (English) Handle 4.008 in.
Length (Metric) Handle 101.8 mm
Material Foam
Thickness (Metric) 7.8 mm
Length (English) Tip 1.012 in.
Handle Type Long, easy-grip
Length (Metric) Tip 25.7 mm
Width (Metric) Tip 2.5 mm
Width (English) Tip 0.531 in.
Diameter (Metric) Tip 12.7 mm
Diameter (English) Tip 0.5 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Rigid
Tip Material Polyurethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.