Learn More
Description
- Use as a cushioned work surface for scratch sensitive components
- Will not interfere with curing of elastomeric compounds, platinum-cured silicones or adhesives
- Sponge like properties enhance the cleaning and disinfecting of equipment and work surfaces in medical device and pharmaceutical facilities
- Compatible with gamma, EtO and autoclave sterilization methods
- Available in small sizes to reduce cost in applications such as catheter wipe down
- Environmental benefits include being non-toxic
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 30.4 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.4 cm |
| Material | Polyurethane Foam |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Class 100, FDA |
| Disposable | Limited-use |
| Dimensions (L x W) | 12 x 12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.