Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Connecticut Clean Room CleanZorb™ Nonwoven Wipers

Catalog No. 19808727
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-808-727 12 x 12 in.
19-808-726 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-808-727 Supplier Connecticut Clean Room Supplier No. CR12150
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for applications where high sorbency and low extractables are important.

  • Ideal for picking up aqueous spills
  • Suitable for cleaning precision components and apparatus
  • Fabricated from a polyester/woodpulp blend, 45% Polyester and 55% woodpulp which combines the high sorbency of natural fibers with the cleanliness of synthetic fibers.
  • Low particle counts, low extractable levels and solvent compatibility, makes this wiper ideal for general wiping and spill control in controlled environments.
  • Typically, suitable for class 10,000 use. In some cases, may be used in a class 100 environment
  • CleanZorb™ Nonwoven, spunlaced construction for excellent strength
  • Compatible with most solvents
  • Can be gamma irradiated

Specifications

Product Type Non-woven Wiper
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Color White
Dimensions (L x W) 12 x 12 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.