Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jackson Safety Face Shield, Acetate, 8 in High, 1 ea

Catalog No. NC1696258
Encompass

This replacement window for face shields is engineered for reliable protection against chemical splash. Made from clear acetate, it features excellent flexibility and measures 8 in high with a 0.04 in thickness, meeting ANSI Z87.1 standards for safety.

  • Designed for chemical splash applications
  • Clear, uncoated acetate material
  • Excellent flexibility for user comfort and safety
  • Meets ANSI Z87.1 standards
  • Compatible with Jackson 170-B Headgear
  • Window height: 8 in (20.32 cm)
  • Window width: 15-1/2 in (39.37 cm)
  • Window thickness: 0.04 in (1.01 mm)

This item is not returnable. View return policy
Catalog No. NC1696258 Supplier MSC Supplier No. 72780216
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement window for face shields is engineered for reliable protection against chemical splash. Made from clear acetate, it features excellent flexibility and measures 8 in high with a 0.04 in thickness, meeting ANSI Z87.1 standards for safety.

  • Designed for chemical splash applications
  • Clear, uncoated acetate material
  • Excellent flexibility for user comfort and safety
  • Meets ANSI Z87.1 standards
  • Compatible with Jackson 170-B Headgear
  • Window height: 8 in (20.32 cm)
  • Window width: 15-1/2 in (39.37 cm)
  • Window thickness: 0.04 in (1.01 mm)

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.