Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Acrylic Parafilm M™ Dispenser/Cutter
SCI_ED

Catalog No. S29133 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Parafilm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S29133 Parafilm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29133
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dust-free delivery of 4 in. wide (10 cm) roll of Parafilm M wrapping film.

  • Easy to clean; ideal for cleanroom use
  • Made of clear acrylic
  • Provides dust-free storage and serrated blade that cuts without deforming sheets
  • Smoke-colored acrylic helps prevent film from yellowing

Order Info

Additional parafilm dispenser sizes and colors available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Parafilm Dispenser
Color Clear
Length (Metric) 160 mm
Width (Metric) 16.5 cm
Height (Metric) 146 mm
Holds Parafilm
Material Acrylic
For Use With (Application) Ideal for cleanroom use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.