Learn More
Qorpak™ Clear Boston Round Bottle Without Cap
Description
- Feature narrow screw neck opening, curved shoulders, and a round body
- Offers minimal chemical interference with contents
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Clear |
| Material | Glass |
| Sterility | Non-sterile |
| Neck Finish | 33-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Autoclavable | Autoclavable |
| Capacity (English) | 32 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.