Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles

Catalog No. 22040057
Change view
Click to view available options
Capacity (Metric):
950 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-040-057 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-040-057 Supplier Qorpak™ Supplier No. 272234
Add to Cart
Add to Cart

General use bottles for liquids, product storage, and field or plant sampling projects, white Polypropylene Hole Cap and PTFE/Silicone Septa offer maximum visibility and sample integrity

  • Manufactured from USP certified Type III glass for pharmaceutical or general use
  • Perfect for oil and gas sample analysis
  • Narrow screw neck opening and rounded shoulders help eliminate waste
  • Offers maximum visibility and sample integrity with Polypropylene Hole Cap and PTFE/Silicone Septa

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Clear
Material Glass (Type 3)
No. per Case 24
Septa PTFE/Silicone
Sterility Non-sterile
Neck Finish 33-400
Certifications/Compliance Certified Type III
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Fit for Purpose Certified Quality
Height (Metric) 210 mm
Product Type Boston Round Bottle
Closure Liner PTFE/Silicone Septa
Closure Material Polypropylene
Closure Size 33-400
Diameter (Metric) 94 mm
Closure Type Screw Thread
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.