Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Black Phenolic Pulp/Vinyl Cap

Catalog No. 02993920
Change view
Click to view available options
With Black phenolic pulp/vinyl lined cap; Scrw Cap: 22mm-400; 4 oz. (120mL); Bulk Pk; 160/Cs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-993-920 With Black phenolic pulp/vinyl lined cap; Scrw Cap: 22mm-400; 4 oz. (120mL); Bulk Pk; 160/Cs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-920 Supplier Qorpak™ Supplier No. GLC01136

missing translation for 'validMainframeMsg'

General-use bottles for liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Black Phenolic Pulp/Vinyl Cap offer maximum visibility and sample integrity.

  • Features a round body, curved shoulders and narrow screw neck opening
  • Environmental sensitive help eliminate waste and ensure product integrity for long term storage
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 2.36 in.
Material Glass
Packaging Bulk pack
Quantity 128/Cs
Closure Color Black
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Capacity (English) 4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.