Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Black Phenolic Rubber Caps

Catalog No. 02992270
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
240 mL
480 mL
960 mL
Closure Liner:
Polyethylene
Rubber
Rubber Liner
Quantity:
1 mL
12/Cs.
24/Cs.
48/Cs.
60/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Quantity
02-992-270 480 mL Rubber 60/Cs.
01-001-527 120 mL Rubber Liner 1 mL
02-992-656 30 mL Rubber 48/Cs.
02-992-708 240 mL Rubber 24/Cs.
02-992-140 480 mL Rubber 12/Cs.
02-992-942 960 mL Polyethylene 12/Cs.
02-992-199 960 mL Rubber 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-992-270 Supplier Qorpak™ Supplier No. GLC01190
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-use bottles for liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Black Phenolic Rubber Cap offer maximum visibility and sample integrity.

  • Features a round body, curved shoulders and narrow screw neck opening
  • Environmental sensitive help eliminate waste and ensure product integrity for long term storage
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Color Clear
Diameter (English) 2.95 in.
Material Glass
Packaging Bulk pack
Quantity 60/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 168 mm
Height (English) 6.6 in.
Closure Liner Rubber
Closure Material Phenolic Resin
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.