Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles, Cleaned for Volatiles

Catalog No. 02991747
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
Quantity:
24/Cs.
48/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-747 30 mL 48/Cs.
02-991-694 120 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-747 Supplier Qorpak™ Supplier No. GLC01083

missing translation for 'validMainframeMsg'

Offers maximum visibility and product integrity

  • Narrow screw neck opening
  • Curved shoulders and round body
  • Material: glass
  • Minimal chemical interference with contents
  • Environmentally sensitive
  • For long term storage

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.22 in.
Material Glass
Quantity 48/Cs.
Closure Color Green
Height (Metric) 79 mm
Height (English) 3.1 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Capacity (English) 1 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.