Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Green Thermoset F217 and PTFE Caps

Catalog No. 02992501
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs. (Bulk Cs.)
12/Cs. (Conv Pk)
128/Cs (Bulk Cs)
24/Cs. (Conv Pk)
288/Cs. (Bulk Cs.)
48/Cs. (Conv Pk)
60/Cs. (Bulk Cs.)
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-501 30 mL 20-400 mm 48/Cs. (Conv Pk)
02-992-642 60 mL 20-400 mm 24/Cs. (Conv Pk)
02-992-556 120 mL 22-400 mm 24/Cs. (Conv Pk)
02-992-696 240 mL 24-400 mm 24/Cs. (Conv Pk)
02-992-268 480 mL 28-400 mm 12/Cs. (Conv Pk)
02-992-146 960 mL 33-400 mm 12/Cs. (Conv Pk)
02-992-167 60 mL 20-400 mm 288/Cs. (Bulk Cs.)
02-991-962 240 mL 24-400 mm 108/Cs. (Bulk Cs.)
02-992-209 480 mL 28-400 mm 60/Cs. (Bulk Cs.)
02-992-863 480 mL 33-400 mm 12/Cs. (Conv Pk)
02-993-916 120 mL 22-400 mm 128/Cs (Bulk Cs)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 02-992-501 Supplier Qorpak™ Supplier No. GLC01082
Add to Cart
Add to Cart

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Green Thermoset F217 and PTFE Cap help to insure product integrity for long term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Environmental sensitive, helps eliminate waste
  • Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
  • F217 has low density foam core between two solid layers of LDPE

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Glass
Quantity 48/Cs. (Conv Pk)
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 79 mm
Product Type Boston Round Bottle
Height (English) 3.1 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.