Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles Without Cap

Catalog No. 02993914
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk Pack
Conventional Pack
Plain Carton
Quantity:
108/Cs.
12/Cs.
128/Cs
24/Cs.
288/Cs.
432/Cs.
48/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-914 120 mL 22-400 mm Bulk Pack 128/Cs
02-991-949 30 mL 20-400 mm Conventional Pack 48/Cs.
02-991-724 30 mL 20-400 mm Bulk Pack 432/Cs.
02-991-941 60 mL 20-400 mm Bulk Pack 288/Cs.
02-992-745 60 mL 20-400 mm Conventional Pack 24/Cs.
02-992-519 120 mL 22-400 mm Conventional Pack 24/Cs.
02-992-770 240 mL 24-400 mm Conventional Pack 24/Cs.
02-991-831 240 mL 24-400 mm Bulk Pack 108/Cs.
02-993-172 480 mL 28-400 mm Plain Carton 12/Cs.
02-993-126 960 mL 33-400 mm Plain Carton 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-993-914 Supplier Qorpak™ Supplier No. GLA00810
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles Without Cap help to insure product integrity for long term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Environmental sensitive, helps eliminate waste
  • Polypropylene F217 and PTFE lined caps are an economical alternative to Thermoset and Phenolic PTFE lined caps

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 1.88 in.
Material Glass
Packaging Bulk Pack
Quantity 128/Cs
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.