Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Clear Crimp Top Vials, 1.5 mL

Catalog No. 111010304 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-101-0304 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0304 Supplier MilliporeSigma™ Supelco™ Supplier No. 854141

missing translation for 'validMainframeMsg'

Requires an 11 mm seal

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 11.6 mm
Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
No. per Pack 1000/Pk.
Style Standard Opening
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.