Learn More
KIMBLE™ KIMBLE™ Clear Glass AC Medium Round Bottles, Corrugated Cartons with Divider Cells, Caps Bagged
Shop All DWK Life Sciences Products

Description
- Wide-mouth design for efficient addition and removal of contents
- Clear glass allows for easy viewing of contents
- Graduated in both milliliters and ounces
- Available in a variety of cap and liner combinations, caps bagged separately
- Packed in corrugated cartons with divider cells for secure storage and transport
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Material | Soda Lime Glass (Type 3) |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide, Threaded |
| Autoclavable | Autoclavable |
| Capacity (English) | 8 oz. |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.