Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Clear Glass Beaker Mug
GREENER_CHOICESCI_ED

Catalog No. S139303 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
400 mL
600 mL
Catalog No. Capacity (Metric)
S139303 400 mL
S139304 600 mL
2 options
This item is not returnable. View return policy

Catalog No. S139303

Supplier: Supertek™ 15.106.0400SP

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Add a little fun to your product line with these Beaker Mugs. Great for your morning coffee or tea. Great gift idea too!

  • Individually boxed

Specifications

Base Style Flat
Capacity (English) 13.5 oz.
Color Transparent
Capacity (Metric) 400 mL
Material Borosilicate Glass (3.3)
Type Beaker Mug
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale White Graduated Scale
Style Conical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.