Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Clear Glass Beaker Mug
GREENER_CHOICESCI_ED

Catalog No. S139304 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
400 mL
600 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139304 600 mL
S139303 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S139304 Supplier Supertek™ Supplier No. 15.106.0600SP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Add a little fun to your product line with these Beaker Mugs. Great for your morning coffee or tea. Great gift idea too!

  • Individually boxed

Specifications

Base Style Flat
Capacity (English) 20.3 oz.
Color Transparent
Capacity (Metric) 600 mL
Material Borosilicate Glass (3.3)
Type Beaker Mug
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale White Graduated Scale
Style Conical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.