Learn More
Supertek™ Clear Glass Erlenmeyer Graduated Flasks with Enameled Area for Marking

Shop All Supertek Scientific Products


Description
- Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
- Conformity to ISO 1773 Standard
- Printed in white color
- Uniform wall thickness distribution makes these Flasks ideal for heating
- Strong sturdy rim
- All sizes have an easy to read scale durable matt-finished enameled area for marking
- The conical form makes them suitable for mixing liquids
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | ISO 1773 |
| Color | Transparent |
| Diameter (English) Outer | 1.7 ±0.04 in. |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Conical Erlenmeyer Flasks |
| Shape | Conical |
| Weight (English) | 1.1 to 1.2 oz. |
| Writing Surface | Enameled |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.