Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Clear Glass Erlenmeyer Graduated Flasks with Enameled Area for Marking
GREENER_CHOICESCI_ED

Catalog No. S139317 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139317 3000 mL
S139310 25 mL
S139311 50 mL
S139312 100 mL
S139313 250 mL
S139314 500 mL
S139315 1000 mL
S139316 2000 mL
S139318 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S139317 Supplier Supertek™ Supplier No. 15.124.3000
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uniform wall thickness distribution makes it ideal for heating liquids with these reusable Clear Glass Erlenmeyer Graduated Flasks. The conical form makes them suitable for mixing liquids!

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Conformity to ISO 1773 Standard
  • Printed in white color
  • Uniform wall thickness distribution makes these Flasks ideal for heating
  • Strong sturdy rim
  • All sizes have an easy to read scale durable matt-finished enameled area for marking
  • The conical form makes them suitable for mixing liquids
  • Autoclavable

Specifications

Certifications/Compliance ISO 1773
Color Transparent
Diameter (English) Outer 7.4 ±0.12 in.
Capacity (Metric) 3000 mL
Material Borosilicate Glass (3.3)
Product Type Conical Erlenmeyer Flasks
Shape Conical
Weight (English) 24 to 25.4 oz.
Writing Surface Enameled
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Flat
Surface Treatment Non-treated
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.