Learn More
Qorpak Clear Glass Standard Wide Mouth Bottles, Vacuum and Ionized, 16 oz.
Description
- Lined
Specifications
Specifications
| Capacity (Metric) | 16 oz. |
| Color | Clear |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Height (English) | 5.24 in. |
| Closure Type | Green Thermoset F217/PTFE Lined Cap |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.