Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911465A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911465A 30 mL Pulp/Vinyl
FB02911466A 60 mL Pulp/Vinyl
FB02911462A 480 mL PTFE/Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB02911465A
Add to Cart
Add to Cart

Clear USP Type III soda-lime glass with wide mouth for easy removal of contents with graduations in mL and ounces

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Height (Metric) With Closure 71 mm
Material Glass (Type 3)
Quantity 432
Closure Color White
Neck Finish 33-400
Closure Included Yes
Mouth Wide
Height (Metric) 68 mm
Product Type Graduated Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.