Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Clear Label Holders for Wire Shelving

Catalog No. 17987333 Shop All Metro Products
Change view
Click to view available options
Label Size (English):
3 x 1.25 in.
13 x 1.25 in.
19 x 1.25 in.
25 x 1.25 in.
31 x 1.25 in.
43 x 1.25 in.
55 x 1.25 in.
Label Size (Metric):
109.22 x 3.2 cm
139.5 x 3.2 cm
33 x 3.2 cm
48 x 3.2 cm
63.5 x 3.2 cm
7.5 x 3.2 cm
72.5 x 3.2 cm
Length (English) Shelf:
18 in.
24 in.
30 in.
36 in.
48 in.
60 in.
Length (Metric) Shelf:
45.7 cm
61 cm
76 cm
91.4 cm
121.9 cm
152 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label Size (English) Label Size (Metric) Length (English) Shelf Length (Metric) Shelf
17-987-333 55 x 1.25 in. 139.5 x 3.2 cm 60 in. 152 cm
17-987-327 3 x 1.25 in. 7.5 x 3.2 cm - -
17-987-328 13 x 1.25 in. 33 x 3.2 cm 18 in. 45.7 cm
17-987-329 19 x 1.25 in. 48 x 3.2 cm 24 in. 61 cm
17-987-330 25 x 1.25 in. 63.5 x 3.2 cm 30 in. 76 cm
17-987-331 31 x 1.25 in. 72.5 x 3.2 cm 36 in. 91.4 cm
17-987-332 43 x 1.25 in. 109.22 x 3.2 cm 48 in. 121.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-987-333 Supplier Metro™ Supplier No. 9990CL5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Snap-on plastic holders provide easy identification of shelf contents.

  • Clear plastic allows label colors to show through
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included

Specifications

Product Type Label Holder
Color Clear
Material Plastic
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Label Size (English) 55 x 1.25 in.
Label Size (Metric) 139.5 x 3.2 cm
Length (English) Shelf 60 in.
Length (Metric) Shelf 152 cm
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.