Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Clear Light Weight Shop Traveler
SDP

Catalog No. 18688013
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-688-013 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-013 Supplier Desco™ Supplier No. 07473
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Shop Traveler designed for holding paperwork (8.5 x 11 in.) in ESD protected areas.

  • 3 mil light weight
  • Top loading with 3-hole punch
  • Triboelectric charge generation is negligible tested per EIA-541
  • Will not expose ESD susceptible items to harmful ESD charges
  • Non-stick, amine free, polyester polyolefin material
  • Allows for the easy loading of documents and will not introduce containments to the work area
  • Lead-free RoHS compliant

Specifications

Material Polyolefin
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Clear
Height (English) 3 mil
For Use With (Application) Holding Paperwork in ESD Protected Areas
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.