Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear PET Packer Bottles, Precleaned — Vacuum and Ionized

Catalog No. 02991645
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
Closure Size:
38-400 mm
45-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
24/Cs.
450/Cs.
48/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-645 250 mL 45-400 mm Conventional Pack 48/Cs.
02-991-504 120 mL 38-400 mm Conventional Pack 48/Cs.
02-992-702 120 mL 38-400 mm Bulk Pack 450/Cs.
02-992-072 500 mL 45-400 mm Conventional Pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-645 Supplier Qorpak™ Supplier No. PLC06837
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precleaned for elimination of contaminants. Qorpak™ Clear PET Packer Bottles, Vacuum and Ionized feature a proprietary cleaning process that contaminants such as loose dirt, carton lint, aerosols, and fine glass particles.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Available with caps made of White PP SturdeeSea™ PE Foam

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Color Clear
Diameter (English) 2.5 in.
Material PETE
Packaging Conventional Pack
Quantity 48/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 45-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 64 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8.45 oz.
Shape Round
Disposable Reusable
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.