Learn More
Qorpak™ Clear PET Packer Bottles without Cap
Description
- Stress and impact resistant
- Provides gas and moisture barrier
Specifications
Specifications
| Capacity | 4 oz., 120mL |
| Capacity (Metric) | 120 mL |
| Color | Clear |
| Diameter (English) | 1.9 in. |
| Material | PETE |
| Packaging | Bulk Pack |
| Quantity | 450/Cs. |
| Sterility | Non-sterile |
| Neck Finish | 38-400 |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.