Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Clear Plastic Tubing
SDP

Catalog No. 22445035 Shop All Mopec Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-445-035 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-035 Supplier Mopec Supplier No. BE016
Add to Cart
Add to Cart

Clear Plastic Tubing that works with most morgue plumbing fixtures. Flexible for your needs. Thick walls. Sold in 25 ft. sections.

Dimensions

  • Thick Wall - 0.125 in. (0.3 cm); 0.625 in. (1.5 cm) Outside Diameter; 0.375 in. (0.9 cm) Inside Diameter
  • Sold in 25 foot sections

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 0.9 cm
Material Vinyl
Diameter (English) Outer 0.625 in.
Diameter (Metric) Outer 1.5 cm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Sterility Non-sterile
Color Clear
Hardness 50 (Shore A)
Product Type Plastic Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.