Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Round Narrow Mouth Glass Jugs with White Polypropylene Caps
SDP

Catalog No. FB02912280 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
64 oz.
Closure Liner:
PTFE/Polyethylene Foam
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Closure Liner
FB02912280 64 oz. PTFE/Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. FB02912280

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal storage solution for large quantities of liquid.

  • Features molded finger grip
  • Narrow mouth enables careful pouring and prevents spillage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1920 mL
Color Clear
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Height (Metric) With Closure 268 mm
Material Glass (Type 3)
Quantity 6
Closure Color White
Neck Finish 38-400
Closure Included Yes
Mouth Narrow
Height (Metric) 265 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 124 mm
Capacity (English) 64 oz.
Product Type Round Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.