Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Safety Coated Clear Straight Sided Round Bottles

Catalog No. 02913100
Change view
Click to view available options
Capacity (Metric):
480 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-913-100 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-913-100 Supplier Qorpak™ Supplier No. 265500

missing translation for 'validMainframeMsg'

Reduce breakage and lab mishaps with these Safety Coated Clear Straight Sided Round Bottles.

If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal.

Specifications

Capacity (Metric) 480 mL
Coating Safety Coated
Color Clear
Material Glass
Closure Included No
Height (Metric) 96 mm
Diameter (Metric) 91 mm
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Straight-sided, Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.