Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Indirect ventilation
- Anti-fog
- Anti-scratch
- Non-sterilized
- PC 2.0 mm lens (EN 166 optical class 1)
- ANSI Z87+ D3 and D4
- High speed impact resistant in extreme temperatures (EN 166 BT)
- Fits over prescription glasses
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1 D3D4, EN166 1 BT |
| Color | Clear |
| Lens Tint | Clear |
| Frame Color | Clear |
| Size | 17 x 8 cm |
| Style | Safety goggles |
| Disposable | Reusable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?