Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KIMBLE™ Clear Sample Vial
SDP

Catalog No. 01672741 Shop All DWK Life Sciences Products
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
01-672-741 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-741 Supplier KIMBLE™ Supplier No. 90S512385S
Add to Cart
Add to Cart

Clear sample vial without a closure included.

  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Closures not included
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass (51 Expansion)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 24 mL
Closure Type Not Included
Quantity 1000/Pk.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 85 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.