Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Clear Screw Top Vial without Closure

Catalog No. 111020883 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
4 mL
40 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-102-0883 40 mL
11-101-1856 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-102-0883 Supplier MilliporeSigma™ Supelco™ Supplier No. 27184
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in various volumes, supplied without closures

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 17 mm
Color Clear
Diameter (Metric) Outer 29 mm
Material Glass
Volume (Metric) 40 mL
No. per Pack 100/Pk.
Closure Type Not Included
Height (Metric) 82 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.