Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Clear Screw Top Vials, Silanized

Catalog No. 111016323 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
Diameter (Metric) Inner:
4.6 mm
8 mm
No. per Pack:
100/Pk.
1000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Inner No. per Pack
11-101-6323 2 mL 4.6 mm 100/Pk.
11-100-8901 2 mL 4.6 mm 1000/Pk.
11-101-1444 4 mL 8 mm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-6323 Supplier MilliporeSigma™ Supelco™ Supplier No. 27029U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proprietary silane treatment shields active silanol groups on untreated glass surfaces. Provides improved recovery of submicrogram polar compounds.

TRUSTED_SUSTAINABILITY

Specifications

Description Silanized
Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 100/Pk.
Closure Type Cap (Not Included)
Height (Metric) 32 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.