Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Clear Sheet Protector
SDP

Catalog No. 18688008
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-688-008 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-008 Supplier Desco™ Supplier No. 07450
Only null left
Add to Cart
Add to Cart

Sheet Protector designed for holding paperwork (8.5 x 11 in.) in ESD protected areas.

  • Top loading
  • With 3-hole punch
  • Triboelectric charge generation is negligible tested per EIA-541
  • Will not expose ESD susceptible items to harmful ESD charges
  • Non-stick
  • Amine-free
  • Coextruded polyolefin material
  • Allows for the easy loading of documents and will not introduce containments to the work area
  • Lead-free RoHS compliant
  • Made in the United States of America

Specifications

Material Polyolefin
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Clear
Dimensions (L x W x H) 22.23 x 7.62 x 28.58 cm
Height (English) 3 mil
For Use With (Application) Holding Paperwork in ESD Protected Areas
Quantity 25/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.