Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Pulp/Tin Foil Lined Cap

Catalog No. 02993140
Change view
Click to view available options
Capacity (Metric):
120 mL
960 mL
3840 mL
Quantity:
12/Cs.
24/Cs.
4/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-140 960 mL 12/Cs.
02-993-054 120 mL 24/Cs.
02-992-833 3840 mL 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-140 Supplier Qorpak™ Supplier No. GLC01846

missing translation for 'validMainframeMsg'

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Pulp/Tin Foil Lined Cap are ideal for general purpose.

  • Features wide mouth opening
  • Closures offer good chemical resistance and are typically used with solids and powders
  • Resistant to hydro-carbons, alcohols, ketones and oils
  • Not for acids and alkalis
  • Applications include pharmaceutical, chemical, environmental and food packaging and storing

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Color Clear
Diameter (English) 3.7 in.
Material Glass
Packaging Conventional Pack
Quantity 12/Cs.
Closure Color Black
Height (Metric) 177 mm
Height (English) 6.97 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.