Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with Thermoset F217 and PTFE Lined Caps

Catalog No. 02993205
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Packaging:
Carton
Conventional Pack
Plain Carton
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-993-205 480 mL Conventional Pack 12/Cs.
02-992-837 120 mL Carton 24/Cs.
02-992-938 240 mL Carton 24/Cs.
02-993-072 960 mL Carton 12/Cs.
02-992-666 1920 mL Carton 6/Cs.
02-993-215 120 mL Plain Carton 24/Cs.
02-993-270 240 mL Plain Carton 24/Cs.
02-993-060 480 mL Conventional Pack 24/Cs.
02-993-320 960 mL Plain Carton 12/Cs.
02-993-311 1920 mL Plain Carton 6/Cs.
02-993-206 3840 mL Plain Carton 4/Cs.
02-992-712 3840 mL Carton 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 02-993-205 Supplier Qorpak™ Supplier No. GLC01799
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Thermoset F217 and PTFE Lined Cap are ideal for general purpose.

  • Features wide mouth opening
  • Green thermoset closure provide chemical stability and temperature tolerant
  • Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
  • F217 has low density foam core between two solid layers of LDPE
  • Applications include pharmaceutical, chemical, environmental and food packaging and storing

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Color Clear
Diameter (English) 3.11 in.
Material Glass
Packaging Conventional Pack
Quantity 12/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 133 mm
Height (English) 5.24 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 63-400 mm
Diameter (Metric) 79 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type Standard Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.