Learn More
Qorpak™ Clear Standard Wide Mouth Bottles without Cap
Description
Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles without Cap provides maximum visibility and integrity of the sample contents.
- Features wide opening
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
Specifications
Specifications
| Capacity | 128 oz., 3840 mL |
| Capacity (Metric) | 3840 mL |
| Color | Clear |
| Diameter (English) | 6.18 in. |
| Material | Glass |
| Packaging | Conventional Pack |
| Quantity | 4/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.