Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles without Cap

Catalog No. 02993167
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
83-400 mm
89-400 mm
Packaging:
Conventional Pack
Plain Carton
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-167 240 mL 58-400 mm Plain Carton 24/Cs.
02-993-030 120 mL 48-400 mm Plain Carton 24/Cs.
02-993-104 480 mL 63-400 mm Conventional Pack 12/Cs.
02-993-118 1920 mL 83-400 mm Conventional Pack 6/Cs.
02-993-096 3840 mL 89-400 mm Conventional Pack 4/Cs.
02-993-094 480 mL 63-400 mm Conventional Pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-993-167 Supplier Qorpak™ Supplier No. GLA00871
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles without Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.44 in.
Material Glass
Packaging Plain Carton
Quantity 24/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide, Threaded
Height (Metric) 109 mm
Height (English) 4.29 in.
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Round
Product Type Standard Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.