Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottle without Cap

Catalog No. 02994122
Change view
Click to view available options
Capacity (Metric):
960 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-994-122 960 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-994-122 Supplier Qorpak™ Supplier No. 261438
Add to Cart
Add to Cart

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles without Cap feature wide opening.

  • Clear/flint standard bottle with wide mouth for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity (Metric) 960 mL
Color Clear
Material Glass
Sterility Non-sterile
Neck Finish 70-400
Closure Included No
Graduated No
Mouth Wide, Threaded
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.