Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
GREENER_CHOICESDP

Catalog No. FB02911769 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
1920 mL
3810 mL
3840 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911769 1920 mL PTFE/Polyethylene Foam
FB02911731 120 mL Pulp/Vinyl
FB02911768 120 mL PTFE/Polyethylene Foam
FB02911916 240 mL Pulp/Vinyl
FB02911770 240 mL PTFE/Polyethylene Foam
FB02911767 480 mL PTFE/Polyethylene Foam
FB02911917 480 mL Pulp/Vinyl
FB02911913 950 mL PTFE/Polyethylene Foam
FB02911919 950 mL Pulp/Vinyl
FB02911766 3840 mL PTFE/Polyethylene Foam
FB02911918 3810 mL Pulp/Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. FB02911769
Only null left
Add to Cart
Edge
Add to Cart

Clear, Type III soda-lime glass ideal for general, small to large volume storage

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1920 mL
Capacity (English) 64 oz.
Color Clear
Diameter (Metric) Outer Neck 79 mm
Diameter (Metric) Inner Neck 70 mm
Height (Metric) With Closure 217 mm
Material Glass (Type 3)
Quantity 6
Closure Color White
Neck Finish 83-400
Closure Included Yes
Mouth Wide
Height (Metric) 214 mm
Product Type Standard Wide Mouth Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 83-400 mm
Diameter (Metric) 108 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.