Learn More
Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Capacity (English) | 64 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 79 mm |
| Diameter (Metric) Inner Neck | 70 mm |
| Material | Glass (Type 3) |
| Quantity | 6 |
| Neck Finish | 83-400 |
| Closure Included | No |
| Mouth | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
