Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fisherbrand™ Clear Straight Sided Glass Jars without Caps
GREENER_CHOICESDP

Catalog No. FB02912305 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912305 950 mL
FB02912304 30 mL
FB02911996 60 mL
FB02911997 120 mL
FB02911876 240 mL
FB02912118 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB02912305
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Clear Straight Sided Glass Jars without Caps are made from clear USP Type III soda-lime glass with a wide mouth design ideal for large solid samples. Straight sided walls allow complete removal of contents, perfect for soil sampling and environmental applications.

  • Clear USP Type III soda-lime glass construction
  • Wide mouth design ideal for large solid samples
  • Straight sided walls allow for complete removal of contents
  • Ideal for soil sampling and environmental applications
  • Available without caps in a wide variety of sizes from 1 to 32 oz.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 950 mL
Color Clear
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 74 mm
Material Glass
Quantity 12
Sterility Non-sterile
Neck Finish 89 to 400
Clarity Clear
Closure Included No
Graduated No
Mouth Wide
Height (Metric) 170 mm
Closure Size 89 to 400 mm
Diameter (Metric) 95 mm
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.