Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps
SDP

Catalog No. FB02912268 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912268 120 mL
FB02911792 30 mL
FB02912267 60 mL
FB02912269 240 mL
FB02912265 480 mL
FB02912266 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. FB02912268
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clear Straight Sided Polystyrene Jars with White Polypropylene Caps feature a wide mouth design ideal for large solid samples and complete removal of contents. Rigid clear polystyrene offers glass-like clarity, while straight sides and a wide neck ensure easy access.

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface
  • Wide mouth design accommodates large solid samples
  • White polypropylene caps provide a secure closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 51 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 71 mm
Material Polystyrene
Quantity 36
Sterility Non-sterile
Closure Color White
Neck Finish 58-400
Clarity Clear
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 68 mm
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 58 to 400 mm
Diameter (Metric) 53 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.