Learn More
Qorpak™ Clear Straight-Sided Round Bottles, Cleaned for Semi-Volatiles with White Caps
Description
- Provide maximum storage capacity and content visibility
- Designed without shoulders
- Made of clear glass
Certifications
Meets U.S. EPA Specifications
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Color | Clear |
| Diameter (English) | 3.58 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.