Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles without Caps

Catalog No. 02991740
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk Pack
Conv Pack
Plain Carton
Qorpak Carton
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/Cs.
48/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-740 30 mL 43-400 mm Bulk Pack 384/Cs.
02-992-169 30 mL 43-400 mm Conv Pack 48/Cs.
02-993-102 240 mL 70-400 mm Plain Carton 24/Cs.
02-993-000 480 mL 89-400 mm Plain Carton 12/Cs.
02-993-066 960 mL 89-400 mm Plain Carton 12/Cs.
02-992-105 60 mL 53-400 mm Bulk Pack 144/Cs.
02-991-974 120 mL 58-400 mm Qorpak Carton 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-740 Supplier Qorpak™ Supplier No. GLA00850
Add to Cart
Add to Cart

Provides maximum storage capacity and content visibility

  • Designed without shoulders
  • Made of clear glass

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.69 in.
Material Glass
Packaging Bulk Pack
Quantity 384/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 43 mm
Product Type Wide Mouth Bottle
Height (English) 1.69 in.
Closure Size 43-400 mm
Diameter (Metric) 43 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.