Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Clear Vials for Waters WISP™ 96 Position Autosampler, Sold by MilliporeSigma™ Supelco™

Catalog No. 111012026 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
0.7 mL
1 mL
Includes:
Snap Plug
Vial Only
No. per Pack:
100/Pk.
1000/Pk.
200/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Includes No. per Pack
11-101-2026 1 mL Vial Only 200/Pk.
11-101-1852 0.7 mL Snap Plug 100/Pk.
11-101-1812 1 mL Snap Plug 200/Pk.
11-101-0282 1 mL Snap Plug 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-2026 Supplier MilliporeSigma Supelco Supplier No. 33320U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of volumes and closure types. Vials feature thicker walls for safer sample handling.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 8 mm
Material Glass
Volume (Metric) 1 mL
Includes Vial Only
No. per Pack 200/Pk.
Closure Type Plug (Not Included)
For Use With (Equipment) Waters WISP™ 96 Position Autosampler
Height (Metric) 40 mm

Waters is a registered trademark of Waters

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.