Learn More
AMMEX Professional Clear Vinyl Disposable Gloves

Description
- AMMEX Professional Exam Clear Vinyl Gloves are constructed from lightweight 3-mil vinyl. They measure 9.5 in. from fingertip to glove cuff.
- An excellent value for healthcare professionals and others who need lightweight barrier protection.
- These examination gloves are versatile and have a loose fit that makes frequent glove changes easy.
- Good sensitivity in the palm and fingertips to ensure optimum tactile sensitivity.
- These vinyl medical gloves are latex free, so they will not aggravate sensitivities to natural rubber latex.
- Popular with doctors, nurses, dentists, dental hygienists, lab technicians, home caregivers, pharmacists, and veterinary personnel.
- Also suited for janitorial, beauty and salon, and food service applications, among many others.
- Powder free so they won't interfere with adhesives or coatings, or inhibit healing of wounds.
- Sold in sizes from small through XL, 100 gloves per box, 10 boxes per case.
- AMMEX Professional offers a range of exam-grade light-duty gloves in nitrile, vinyl, and latex that protect against pathogens and contaminants.
Specifications
Specifications
| Certifications/Compliance | ASTM D5250; California Proposition 65 |
| Accelerator Free | No |
| Applications | Healthcare, Industrial |
| AQL | 1.5 |
| Color | Clear |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.13 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.