Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ ClearVue™ Coverslipper Coverslip Hoppers

Catalog No. A79210050 Shop All Epredia Products
Change view
Click to view available options
Width (Metric):
40 mm
50 mm
55 mm
Length (Metric):
24 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Length (Metric)
A79210050 40 mm 24 mm
A79210051 50 mm 24 mm
A79210052 55 mm 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. A79210050 Supplier Epredia™ Supplier No. A79210050
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for use with the Epredia™ ClearVue™ coverlipper. ClearVue™ hoppers streamline coverslipping workflow.

  • Makes integration into the laboratory effortless
  • Ships preloaded with 500 or 575 slips each
  • Inserts quickly into the Epredia™ ClearVue™ coverslipper without workflow interruption
  • Requires no manual handling of glass
  • Dispenses a clean coverslip each and every time

Specifications

Product Type Coverslip Hopper
For Use With (Equipment) Epredia ClearVue Coverslipper
Quantity 2 x 500 Hoppers/Coverslips
Length (Metric) 24 mm
Thickness (Metric) 0.16 to 0.19 mm (# 1.5)
Width (Metric) 40 mm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.