Learn More
Marketlab, Inc. Clerical Medical Labels
Description
- Blister packaging for convenient product handling
- Includes Clerical Medical Labels for a variety of messaging needs
- STAT labels are available for urgent labeling requirements
- PRIORITY labels support priority messaging needs
- TLC labels are available for specific clerical medical labeling requirements
Specifications
Specifications
| Adhesive Type | Peel and Stick |
| Color | Orange |
| Finish | Opaque |
| Format | Label |
| Material | Paper |
| Product Type | Label |
| Sterility | Non-sterile |
| Length (English) | 0.375 in. |
| Width (English) | 1.625 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.