Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Clindamycin Hydrochloride USP, Medisca™
Shop All Medisca Products

Click to view available options
Quantity:
5 g
10 g
25 g
100 g
500 g
1 kg
Description
Clindamycin Hydrochloride USP is a white or practically white, crystalline powder. It is odorless to having a faint mercaptan-like odor. Stable in the presence of air and light.
Specifications
Specifications
Type | α-Carboxybenzyl Penicillin Disodium Salt |
Physical Form | Crystalline Powder |
Color | White |
Quantity | 10 g |
Percent Purity | ≥ 800 μg |
Grade | USP |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction