Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clinical Centrifuge, Blue/Gray

Catalog No. 14127554 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
8 x 3 to 10 mL, 8 x 5 mL, 8 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-127-554 8 x 3 to 10 mL, 8 x 5 mL, 8 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-127-554
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful clinical centrifugation in compact bench-top size.

Powerful bench-top centrifugation for clinical use
in stat labs, medical clinics and offices,
veterinarian offices, hospitals and education.

Superb Function

  • Powerful, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
  • Programmable with memory for up to 8 programs
  • Adjustable time (30 seconds to 60 minutes or continuous)
  • Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
  • Digitally controlled brushless motor for accurate speed control and no motor maintenance required

Optimal Design

  • Easy to read Digital back-lit display
  • Tool-less rotor removal for convenient loading and cleaning
  • Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
  • Bench-top Size - compact footprint for workspace
    use

Built-in Safety

  • Safety features help ensure it will not operate
    when the lid is open, unit is jammed or unit is out
    of balance
  • Manual lid unlock allows users to open lid in case
    of a power failure and prevents loss of samples

IVDR Designation
Class A, Rule 5a (Article 47, Annex VIII) per IVDF
2017/746

Applications include:

  • Clinical chemistry
  • Clinical microbiology
  • Blood Collection Prep
  • Blood Banking
  • Immunology
  • Pathology

Specifications:

  • Color: Grey/Blue
  • Dimensions (L x W x H): 14.4 x 11.5 x 5.8 in (36.6 x 29.3 x 14.8 cm)
  • Speed Range: 500-6,000 rpm
  • RCF: 33 x g to 4668 x g (max RCF calculated) with typical 15 mL tube
  • Capacity: 8-place 15 mL tube rotor: 120 mL total maximum liquid volume
  • Run Time Ranges: 30 seconds – 60 minutes or continuous

Specifications

Capacity 8 x 3 to 10 mL, 8 x 5 mL, 8 x 15 mL
Max. RCF 4,668 x g
Max. Speed 6,600 rpm
Refrigerated No
Dimensions (L x W x H) Exterior 14.4 x 11.5 x 5.8 in.
Certifications/Compliance CE, UKCA, RoHS3, WEEE, & IVDR
Warranty 5 years
Weight (English) 9.93 lb.
Weight (Metric) 4.5 kg
Voltage 100/240 V
Product Type Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.