Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clinical Centrifuge Bundle

Catalog No. 14127051 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
8 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-127-051 8 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-127-051
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimize your lab efficiency with our all-in-one clinical bundle.

Fisherbrand™ Clinical Centrifuge:

This clinical benchtop centrifuge is quiet, compact, and maintenance-free. With adjustable speed performance (500-6,000 RPM), programmable memory, and built-in safety features, this unit provides exceptional functionality while optimizing workspace utilization.

  • Speed Range: 500 to 6000 RPM
  • RCF: 4668 x g max RCF with typical 15 mL tube
  • Capacity: 8-Place, 15 mL tube rotor for a max volume of 120 mL
  • Run Time Ranges: 30 seconds to 60 minutes or continuous
  • Dimensions: 36.6 x 29.3 x 14.8 cm

Fisherbrand™ Clinical 4-Way Rack

This versatile rack accommodates 13 and 17 mm tubes, securely holding them in place with well pockets to prevent slipping. Made from robust, chemical-resistant polypropylene, it's easy to clean and withstands water baths and freezers. Customizable for your needs, link multiple units or use standalone in any orientation.

Dimensions: 23.2 x 7.0 x 9.5 cm

Individual Rack Specifications:

  • Side A: 12 Wells, 13 mm
  • Side B: 18 Wells, 13 mm
  • Side C: 12 Wells, 17 mm
  • Side D: 18 Wells, 17 mm

Fisherbrand™ Clinical Lab Mat

This durable lab mat features an anti-skid surface to keep items secure and reduce noise.

Reversible with gridded and smooth sides, it's ideal for any lab environment. Easy to clean and reusable, it offers a sustainable alternative to disposable options, while its raised edge can hold up to 250 mL of liquid.

  • Dimensions: 30.5 x 37.9 x 0.2 cm
  • Material: FDA food grade silicone

Specifications

Capacity 8 x 15 mL
Max. RCF 4,668 x g
Max. Speed 6,000 rpm
Refrigerated No
Product Type Benchtop Centrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.